Shop All Machine Screws
Zoro Select
#1-72 x 3/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 1ZU10
Zoro # G2963204
product price: $4.35
/pk 100, $0.04/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ANSI B18.6.3, ASME B18.6.3
- Head Dia. 0.142 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ZU10
- Zoro # G2963204
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #1-72 |
Fastener Length | 3/16 in |
Head Dia. | 0.142 in |
Head Height | 0.046 in |
Dimensional Standards | ANSI/ASME B18.6.3 |
Screw Size | #1 |
Head Width | 0.142 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ANSI B18.6.3, ASME B18.6.3 |
Item | Machine Screw |
Includes Washer | No |
Thread Type | Fine |
Includes Nut | No |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #1-72, Fastener Length 3/16 in, Head Width 0.142 in, Head Height 0.046 in, Dimensional Standards ANSI/ASME B18.6.3, Pack Size Small, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, System of Measurement Inch, Thread Type Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03301)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 50 PK (N01000.037.0100)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/4 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-4)
- ACORN INTERNATIONAL Wood Screw, #9, 2", Metal 250 PK (SW-MW15BW250)
- ZORO SELECT #4-40 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0050)
- ZORO SELECT #10-32 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0038)
- ZORO SELECT 3/8"-16 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.037.0075)
- ZORO SELECT #10-32 x 1/2 in Combination Phillips/Slotted Pan Machine Screw, Plain Stainless Steel, 5 PK (SCR150P10F08)
- ZORO SELECT M3-0.50 x 20 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0020)
- ZORO SELECT #10-32 x 5/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BB69)
- ZORO SELECT #10-32 x 5 in Phillips Pan Machine Screw, Zinc Plated Steel, 500 PK (1180MPP)
- Zoro Select Machine Screws