Shop All Socket Head Cap Screws
Zoro Select
#1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/8 in Length, 100 PK
Mfr # U51566.007.0012
Zoro # G5636942
product price: $5.59
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #1-72
- Screw Head Type Flat
- Drive Size 1/20 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51566.007.0012
- Zoro # G5636942
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #1-72 |
Screw Length | 1/8 in |
Drive Size | 1/20 in |
Head Height | 0.062 in |
Thread Length | 1/8 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.125 in |
Minimum Thread Length | 1/8 in |
Head Dia. | 0.125 in |
Dia./Thread Size | #1-72 |
Length | 1/8 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/20 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #1-72, Minimum Thread Length 1/8 in, Fastener Length 1/8 in, Head Height 0.062 in, Head Diameter 0.125 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Zinc Plated Steel Pushnut Bolt Retainers 25PK (76308)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07040.031.0037)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 880 PK (52511)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Grade B7, Plain Finish (36695)
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51566.007.0025)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M5C20KCS)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51130.025.0200)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M55060.100.0040)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/8 in Length, 50 PK (BHSIA0-60012-050P)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 5 PK (U51050.075.0250)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK (M07400.080.0080)
- Zoro Select Socket Head Cap Screws