Shop All Socket Head Cap Screws
Zoro Select
#1-72 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK
Mfr # U07040.007.0075
Zoro # G5504597
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 1/16 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07040.007.0075
- Zoro # G5504597
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #1-72 |
Screw Length | 3/4 in |
Drive Size | 1/16 in |
Head Height | 0.073 in |
Vented Hole Size | Not Vented |
Thread Length | 5/8 in |
Min. Thread Length | 5/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.125 in |
Minimum Thread Length | 5/8 in |
Length | 3/4 in |
Head Dia. | 0.125 in |
Dia./Thread Size | #1-72 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Steel, Finish Black Oxide, Thread Size #1-72, Minimum Thread Length 5/8 in, Fastener Length 3/4 in, Head Height 0.073 in, Head Diameter 0.125 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 in, Steel, Grade 2, Zinc Plated Finish (3623)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 2, Black Oxide, 17/64 in Ht, 100 PK (U08160.031.0002)
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0250)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U55530.018.0100)
- ZORO SELECT #1-64 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK (U07000.007.0018)
- ZORO SELECT #1-64 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.007.0050)
- ZORO SELECT #1-72 Socket Head Cap Screw, Black Oxide Steel, 1/8 in Length, 100 PK (U07040.007.0012)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 10 PK (U07000.037.0550)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07000.019.0100)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07040.031.0050)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length (A2490240100)
- Zoro Select Socket Head Cap Screws