Shop All Socket Head Cap Screws
Zoro Select
#1-72 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK
Mfr # U07230.007.0025
Zoro # G2108517
product price: $8.25
/pk 100, $0.08/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Screw Head Type Button
- Drive Size 1/20 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07230.007.0025
- Zoro # G2108517
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #1-72 |
Screw Length | 1/4 in |
Drive Size | 1/20 in |
Head Height | 0.039 in |
Vented Hole Size | Not Vented |
Thread Length | 1/4 in |
Min. Thread Length | 1/4 in |
Minimum Thread Length | 1/4 in |
Head Diameter | 0.139 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | #1-72 |
Length | 1/4 in |
Head Dia. | 0.139 in |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/20 in, Material Steel, Finish Black Oxide, Thread Size #1-72, Minimum Thread Length 1/4 in, Fastener Length 1/4 in, Head Height 0.039 in, Head Diameter 0.139 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 3/4 in W, 3/4 in H (WWG800750075012)
- ZORO SELECT Sheet Metal Screw, #10 x 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA37)
- TEKS Sheet Metal Screw, #9 x 1 in, Steel Hex Head Hex Drive, 120 PK (21400)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (07575)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07150.008.0100)
- ZORO SELECT #1-72 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07230.007.0075)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51060.050.0020)
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/8 in Length, 100 PK (U51130.007.0012)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07566.019.0075)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 in Length, 5 PK (U51050.062.0400)
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 7/16 in Length, 100 PK (339730-100)
- Zoro Select Socket Head Cap Screws