Shop All Socket Head Cap Screws
Zoro Select
#1-72 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK
Mfr # U07040.007.0025
Zoro # G2801967
product price: $9.95
/pk 100, $0.10/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size #1-72
- Screw Length 1/4 in
- Screw Head Type Cylindrical
- Drive Size 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07040.007.0025
- Zoro # G2801967
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #1-72 |
Screw Length | 1/4 in |
Drive Size | 1/16 in |
Vented Hole Size | Not Vented |
Thread Length | 1/4 in |
Head Height | 0.073 in |
Min. Thread Length | 1/4 in |
Head Diameter | 0.125 in |
Minimum Thread Length | 1/4 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | #1-72 |
Length | 1/4 in |
Head Dia. | 0.125 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Steel, Finish Black Oxide, Thread Size #1-72, Minimum Thread Length 1/4 in, Fastener Length 1/4 in, Head Height 0.073 in, Head Diameter 0.125 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.019.0600)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.021.0300)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-64-CE)
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0037)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 120 mm Length, 5 PK (M51050.160.0120)
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Zinc Plated Steel, 2-3/4 in Length, 5 PK (U07041.075.0275)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.011.0037)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 150 mm Length, 5 PK (SCX206150-005P2)
- ZORO SELECT #0-80 Socket Head Cap Screw, Black Oxide Steel, 1/8 in Length, 100 PK (U07040.006.0012)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51050.019.0025)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in Length, 50 PK (U07001.037.0087)
- Zoro Select Socket Head Cap Screws