Shop All Shipping Tags
Zoro Select
1-5/8" x 3-1/4" White Tyvek Wire Tag, Pk1000
Mfr # 1HAC6
Zoro # G3421975
product price: $89.95
/pk 1000, $0.09/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Color White
- Tag Style Pre-Wired
- Material Tyvek
- Tag Number #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1HAC6
- Zoro # G3421975
- UPC # 190735401606
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 3 1/4 in |
Tag Width | 1 5/8 in |
Width | 1-5/8" |
Height | 3-1/4" |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Color | White |
Tag Style | Pre-Wired |
Material | Tyvek |
Tag Number | #2 |
Legend | Blank |
Card Stock Gauge | 13 Points |
Tag Color | White |
Tag Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #2, Tag Height 3 1/4 in, Tag Width 1 5/8 in, Card Stock Gauge 13 Points, Tag Color White, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS AC Adapter, ABS Plastic, Universal (46001802)
- TOPS Bill of Lading Form, 8-1/2 x 11, PK50 (TOP3846)
- POST-IT Flag, 1", Red, PK100 (680-RD2)
- TRODAT E4822 Replacement Red Ink Pad (TDTP4911RE)
- ZORO SELECT 2-3/8" x 4-3/4" Orange Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKZ3)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU64)
- ZORO SELECT Blank Shipping Tag, Paper, Assorted, PK1000 (61KU84)
- ZORO SELECT 2-5/8" x 5-1/4" Green Paper Wire Tag, Pk1000 (1GYU9)
- ZORO SELECT 3-1/8" x 6-1/4" Manila Natural Kraft Paper Wire Tag, Pk1000 (4X886)
- ZORO SELECT 1-3/8" x 2-3/4" White Tyvek Wire Tag, Includes 12" Wire, Pk1000 (4WLC3)
- ZORO SELECT Blank Shipping Tag, Paper, Red, PK1000 (61KU02)
- Zoro Select Shipping Tags