Shop All Shipping Tags
Zoro Select
1-5/8" x 3-1/4" Manila Paper Wire Tag, Pk1000
Mfr # 1GYN6
Zoro # G3162634
original price:
$50.31
11% off
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Manila
- Color Manila
- Tag Style Pre-Wired
- Material Paper
- Tag Number #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1GYN6
- Zoro # G3162634
- UPC # 190735400968
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 3 1/4 in |
Tag Width | 1 5/8 in |
Width | 1-5/8" |
Height | 3-1/4" |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Manila |
Color | Manila |
Tag Style | Pre-Wired |
Material | Paper |
Tag Number | #2 |
Legend | Blank |
Card Stock Gauge | 13 Points |
Tag Color | Manila |
Tag Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Manila, Tag Style Pre-Wired, Tag Number #2, Tag Height 3 1/4 in, Tag Width 1 5/8 in, Card Stock Gauge 13 Points, Tag Color Manila, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Reman Black Toner, For Brother TN223 (TN223BK), 1,400 Page-Yield (IVRTN223BK)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Canary Recycled 30, Yellow, 500PK (HAM104307)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7mm, Black Ink, Black Barrel, PK36 PK (2096193)
- GHENT Wood Frame Non-Magnetic Whiteboard, 24in x 36in (M2W-23-1)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Yellow Wire Tag, Includes 12" Wire, Pk1000 (4WLA2)
- ZORO SELECT 3-1/8" x 6-1/4" Fluorescent Green Wire Tag, Pk1000 (1HAA1)
- ZORO SELECT 2-5/8" x 5-1/4" Orange Paper Wire Tag, Pk1000 (1GYY5)
- ZORO SELECT 2-1/8" x 4-1/4" White Paper Wire Tag, Pk1000 (1GYV6)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT58)
- ZORO SELECT 2-1/8" x 4-1/4" Green Paper Wire Tag, Pk1000 (1GYU7)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11083D)
- Zoro Select Shipping Tags