Shop All Pipe Fitting Insulation
Zoro Select
1-5/8" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall
Mfr # TEE444
Zoro # G3652966
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape Tee
- Material Fiberglass
- Fits Tube Size 1 5/8 in
- Approx. R Value 7.5
- Wall Thickness - Insulation 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TEE444
- Zoro # G3652966
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Tube Size | 1 5/8 in |
Details
Item | Pipe Fitting Insulation |
For Fitting Shape | Tee |
Material | Fiberglass |
Approx. R Value | 7.5 |
Wall Thickness - Insulation | 1 1/2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Color | White |
Insulation Body Material | Fiberglass |
Insulation Approx. R Value | 7.5 |
Insulation Color | White |
Insulation Nominal I.D. | 1 5/8 in |
Standards | ASTM C401, ASTM C547 |
Temp. Range | 0 Degrees to 450 Degrees F |
Pipe Insulation Item | Pipe Fitting Insulation |
For Tube I.D. | 1 1/2 in |
For Fitting Type | Tee |
For Tube O.D. | 1-5/8" |
For Use On | Piping |
Wall Thickness | 1 1/2 in |
R Value | 7.5 |
Installation Style | Slit |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 1 5/8 in, Wall Thickness 1 1/2 in, Form Tee, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 7.5, Color White, For Tube Outside Diameter 1 5/8 in, Standards ASTM C401, ASTM C547, ASTM E84, Outside Diameter 4 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mixer Cap Kit, Replacement (GP77886)
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1-1/4 in Pipe Size (830-012SR)
- SMITH-BLAIR Saddle Clamp, 2 In, Outlet Pipe 3/4 In (31500025606000)
- KISSLER Toilet Connector, Stainless Steel, 16" (88-2015)
- ZORO SELECT 1-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL333)
- ZORO SELECT 1-1/4" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL304)
- ZORO SELECT 2" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE426)
- ZORO SELECT 3" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE408)
- ZORO SELECT 1" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE403)
- ZORO SELECT 4" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL309)
- K-FLEX USA 2-5/8" x 59/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068258)
- Zoro Select Pipe Fitting Insulation