Shop All Tee and Strap Hinges
Zoro Select
1 3/8 in W x 5 in H zinc plated Tee Hinge
Mfr # 1RCT7
Zoro # G3401684
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 5 in
- Door Leaf Thickness 0.068 in
- Door Leaf Width 1 3/8 in
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RCT7
- Zoro # G3401684
- UPC # 190735032046
- Country of Origin China
- Category Tee and Strap Hinges
Dimensions
Door Leaf Height | 5 in |
Door Leaf Width | 1 3/8 in |
Frame Leaf Width | 1 in |
Frame Leaf Height | 2 15/16 in |
Hole Size | 0.21 in |
Overall Width | 6 in |
Description
Tee Hinge, Steel Material, Zinc Finish, Not Applicable Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 5 in Door Leaf Height, 2 15/16 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 in Frame Leaf Width, 0.068 in Door Leaf Thickness, 0.068 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, Not Applicable Overall Knuckle Height, Steel Pin Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 3-1/2 in. L Satin Nickel Door Hinge , 2PK (N830-437)
- DELTANA Satin Nickel Spring Hinge (DSH35U15)
- PEMKO Door Sweep, Black, 48" L (3452DNB48)
- HAGER Hager Commercial Hinges (1303 5 US3)
- ZORO SELECT 3 1/4 in W x 3 1/2 in H Black Enamel Tee Hinge (1WBJ7)
- ZORO SELECT 1 3/4 in W x 5 in H zinc plated Tee Hinge (1WBD8)
- ZORO SELECT 2 in W x 6 in H zinc plated Tee Hinge (4PB45)
- ZORO SELECT 1 9/16 in W x 6 in H Galvanized Steel Tee Hinge (1RCV9)
- ZORO SELECT 1 1/16 in W x 3 in H zinc plated Tee Hinge (1RCR8)
- ZORO SELECT 7/8 in W x 2 in H zinc plated Tee Hinge (1RCR4)
- NATIONAL HARDWARE T-HINGE HVY DUTY SS 10"" (N342-535)
- Zoro Select Door Hinges