Shop All Pipe Fitting Insulation
Zoro Select
1-3/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall
Mfr # ELL334
Zoro # G3629735
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Fiberglass
- Fits Tube Size 1 3/8 in
- Approx. R Value 5
- Wall Thickness - Insulation 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ELL334
- Zoro # G3629735
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Tube Size | 1 3/8 in |
Details
For Fitting Shape | 90 Degrees Elbow |
Item | Pipe Fitting Insulation |
Material | Fiberglass |
Approx. R Value | 5 |
Wall Thickness - Insulation | 1 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Color | White |
Insulation Body Material | Fiberglass |
Insulation Approx. R Value | 5.0 |
Insulation Color | White |
For Fitting Type | 90 Degrees Elbow |
Wall Thickness | 1 in |
Pipe Insulation Item | Pipe Fitting Insulation |
For Tube I.D. | 1 1/4 in |
Standards | ASTM C335, ASTM C547 |
For Use On | Piping |
Insulation Nominal I.D. | 1 3/8 in |
For Tube O.D. | 1-3/8" |
Temp. Range | 0 Degrees to 450 Degrees F |
Installation Style | Slit |
R Value | 5 |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 1 3/8 in, Wall Thickness 1 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 5, Color White, For Tube Outside Diameter 1 3/8 in, Standards ASTM C335, ASTM C547, ASTM E84, Outside Diameter 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 18" TBE Black Pipe Sch 80 (90717)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 32", For use with Regal Flushometers (V500AA 1 1/2 X 32)
- ZSI Cushion Clamp Strut Mount, Pipe S 1 1/2In (030NS034)
- KOHLER Skirt, Lav (77012-BN)
- ZORO SELECT 2-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL345)
- ZORO SELECT 4" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL309)
- ZORO SELECT 2-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL336)
- ZORO SELECT 2-5/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE437)
- ZORO SELECT 2" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE426)
- ZORO SELECT 2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL326)
- K-FLEX USA 4-1/2" x 1-1/8" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100448)
- Zoro Select Pipe Fitting Insulation