Shop All Castle Nuts
Zoro Select
1-3/8"-6 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut
Mfr # U12000.137.0001
Zoro # G2521200
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1 3/8"-6
- Dia./Thread Size 1-3/8"-6
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12000.137.0001
- Zoro # G2521200
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 1 3/8"-6 |
Dia./Thread Size | 1-3/8"-6 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 2 1/16 in |
Width Across Flats | 2 1/16 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 1 3/8 In.-6, Hex Width 2 1/16 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 30mm L, PK25 (M07840.060.0030)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 120 ft, 5 ft Wd, Black (188168)
- PROSOURCE Nail Panel 1-5/8In Dk Oak 6Oz (NTP-091-PS)
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK50 (M12020.140.0150)
- ZORO SELECT 5/8"-18 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 25 pk. (351204G)
- ZORO SELECT 1-3/4"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.175.0001)
- ZORO SELECT 1"-14 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12020.100.0001)
- ZORO SELECT 1-1/2"-6 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12055.150.0001)
- ZORO SELECT 1/4"-20 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 100 pk. (287046-PG)
- ZORO SELECT 9/16"-12 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk. (287066-PG)
- Zoro Select Castle Nuts