Shop All Castle Nuts
Zoro Select
1-3/8"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut
Mfr # U12020.137.0001
Zoro # G2520841
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1 3/8"-12
- Dia./Thread Size 1-3/8"-12
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12020.137.0001
- Zoro # G2520841
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 1 3/8"-12 |
Dia./Thread Size | 1-3/8"-12 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 2 1/16 in |
Width Across Flats | 2 1/16 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 1 3/8 In.-12, Hex Width 2 1/16 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07365)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.688 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-CD-709AS7-)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 100 PK (M01070.100.0030)
- ZORO SELECT M60-5.50 Class 4 Plain Finish Steel Round Slotted Castle Nut (M12000.600.0001)
- ZORO SELECT 2"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.200.0001)
- ZORO SELECT 1"-8 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12050.100.0001)
- ZORO SELECT 3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (371245G)
- ZORO SELECT M30-3.50 Class 4 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (M12000.300.0001)
- ZORO SELECT 1-1/2"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.150.0001)
- ZORO SELECT 1"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (371325G)
- Zoro Select Castle Nuts