Shop All Stainless Steel Tubing
Zoro Select
1-3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing
Mfr # 3ACL6
Zoro # G3087061
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1 3/4 in
- Wall Thickness 0.065"
- Tube Material 316 Stainless Steel
- Tube Length 6 ft.
- Inside Diameter 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ACL6
- Zoro # G3087061
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 1 3/4 in |
Tube Length | 6 ft. |
Inside Diameter | 1.62 in |
Outside Dia. Tolerance | +0.020 in /-0.020 in |
Inside Dia. | 1.62" |
Outside Dia. | 1-3/4" |
Outside Diameter Tolerance | +/-0.02 in |
Overall Length | 6 ft |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 1.62 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 1,246 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1 3/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM 269, Temper Annealed, Tube Form Straight, Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS CP Brass, SJ, 17 Gauge, 1-1/2" x 12" (P38128)
- CATO FLUSH VALVE BLACK 3"" (C5000300)
- ZORO SELECT 3/4" MNPT 316 SS Hex Head Plug (1RTH6)
- PARKER 5/8" x 3/8" Compression Brass Union Reducer 10PK (62CA-10-6)
- ZORO SELECT 1-3/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADR9)
- ZORO SELECT 1-1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACL3)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTN6)
- ZORO SELECT 8mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTJ7)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing, Inside Dia.: 0.430" (70521)
- ZORO SELECT 9/16" OD x 3 ft. Welded 304 Stainless Steel Tubing (9625)
- ZORO SELECT 2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACL8)
- Zoro Select Stainless Steel Tubing