Shop All Stainless Steel Tubing
Zoro Select
1-3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing
Mfr # 3ACL5
Zoro # G2779061
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1 3/4 in
- Wall Thickness 0.049"
- Tube Material 316 Stainless Steel
- Tube Length 6 ft.
- Inside Diameter 1.652 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ACL5
- Zoro # G2779061
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 1 3/4 in |
Tube Length | 6 ft. |
Inside Diameter | 1.652 in |
Inside Dia. | 1.652" |
Outside Dia. | 1-3/4" |
Outside Dia. Tolerance | +0.020 in /-0.020 in |
Outside Diameter Tolerance | +/-0.02 in |
Overall Length | 6 ft |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 1.652 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 940 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1 3/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM 269, Temper Annealed, Tube Form Straight, Wall Thickness 0.049 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Elbow 90 deg., 3/8", NPT, 1000 psi, Brass (1202P-6-6)
- 21ST CENTURY 21St Century Product R46 Lp Regulator Dual Hose (R46)
- LASCO FITTINGS Adapter, PVC, 1/2", FNPTx MNPT, Schedule 40 (SA005)
- ZORO SELECT 2" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-259)
- ZORO SELECT 5/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN7)
- ZORO SELECT 1" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP8)
- ZORO SELECT 12mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTJ9)
- ZORO SELECT 1/4" OD x 1 ft. Welded Stainless Steel Tubing (87115)
- ZORO SELECT 3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADE9)
- ZORO SELECT Tubing, Seamless, 3/4 In, 6 Ft, 1010 Carbon (3ADC2)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR0)
- Zoro Select Stainless Steel Tubing