Shop All Butt Hinges
This Product is Discontinued
Zoro Select
1 3/4 in W x 3 1/2 in H Satin Brass Spring Hinge (Discontinued)
Mfr # 4PA90
Zoro # G3126261
This Product is Discontinued
Key Features
- Corners Round
- Door Leaf Height 3 1/2 in
- Door Leaf Thickness 0.099 in
- Door Leaf Width 1 3/4 in
- Finish Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4PA90
- Zoro # G3126261
- UPC # 190735045077
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/2 in |
Door Leaf Width | 1 3/4 in |
Frame Leaf Height | 3 1/2 in |
Frame Leaf Width | 1 3/4 in |
Details
Corners | Round |
Door Leaf Thickness | 0.099 in |
Finish | Satin Brass |
Holes per Leaf | 3 |
Material | Steel |
Mounting | Full Mortise |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Features | Non Removable Pin Type |
Pin Type | Nonremovable |
Holes | With |
Frame Leaf Thickness | 0.099 in |
Hardware | Included |
Bearing Type | Plain |
Pin Material | Steel |
Item | Spring Hinge |
Ligature Resistant | No |
Description
Spring Hinge, Steel Material, Satin Brass Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.099 in Door Leaf Thickness, 0.099 in Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.