Shop All Socket Head Cap Screws
Zoro Select
1-3/4"-5 Socket Head Cap Screw, Black Oxide Steel, 9 in Length
Mfr # U07000.175.0900
Zoro # G5634885
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size 1-3/4"-5
- Screw Head Type Cylindrical
- Drive Size 1-1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07000.175.0900
- Zoro # G5634885
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1-3/4"-5 |
Screw Length | 9 in |
Drive Size | 1-1/4 in |
Vented Hole Size | Not Vented |
Head Height | 1.75 in |
Thread Length | 4 3/8 in |
Min. Thread Length | 4 3/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 2.5 in |
Minimum Thread Length | 4-3/8 in |
Dia./Thread Size | 1-3/4"-5 |
Head Dia. | 2.5 in |
Length | 9 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1 1/4 in, Material Steel, Finish Black Oxide, Thread Size 1 3/4 In.-5, Minimum Thread Length 4 3/8 in, Fastener Length 9 in, Head Height 1.75 in, Head Diameter 2.5 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flattened Head Cap Nut, 1/4"-20, Steel, Chrome Plated, 0.47 in H, 5 PK (MPB3771)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Silicon Bronze 2 PK (39991)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 8, Zinc Plated, 6.50 mm Ht, 100 PK (M01300.080.0001)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 25 PK (00882)
- ZORO SELECT 1-3/4"-5 Socket Head Cap Screw, Black Oxide Steel, 8 in Length (U07000.175.0800)
- ZORO SELECT 1-3/4"-5 Socket Head Cap Screw, Black Oxide Steel, 10 in Length (U07000.175.1000)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 5 PK (U07410.062.0550)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.030.0012)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 8 in Length, 5 PK (U51050.062.0800)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK (M07000.080.0100)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive 1/2in-13 X 2in Black Ox Coat Steel 10PK (9174664)
- Zoro Select Socket Head Cap Screws