Shop All Castle Nuts
Zoro Select
1-3/4"-5 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut
Mfr # U12000.175.0001
Zoro # G2521176
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Dia./Thread Size 1-3/4"-5
- Thread Size 1 3/4"-5
- Nut Style Hex Slotted Nut-Regular
- Hex Type Standard Hex
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12000.175.0001
- Zoro # G2521176
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Dia./Thread Size | 1-3/4"-5 |
Thread Size | 1 3/4"-5 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 2 5/8 in |
Width Across Flats | 2 5/8 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 1 3/4 In.-5, Hex Width 2 5/8 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Black Oxide Steel (U17242.050.0250)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx2" L, PK100 (U39350.009.0200)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (A2490320132)
- ZORO SELECT 1-1/2"-6 Grade 2H Plain Finish Steel Round Slotted Castle Nut (U12040.150.0001)
- ZORO SELECT 7/8"-9 Grade 2H Plain Finish Steel Round Slotted Castle Nut, 10 pk. (352258G)
- ZORO SELECT 2"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.200.0001)
- ZORO SELECT 7/16"-20 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12020.043.0001)
- ZORO SELECT 3/4"-10 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12050.075.0001)
- ZORO SELECT 1-1/4"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12035.125.0001)
- DAYTON Castle Nut (GHH040)
- Zoro Select Castle Nuts