Shop All Castle Nuts
Zoro Select
1-3/4"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut
Mfr # U12025.175.0001
Zoro # G2520747
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1 3/4"-12
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12025.175.0001
- Zoro # G2520747
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 1 3/4"-12 |
Dia./Thread Size | 1-3/4"-12 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 2 5/8 in |
Width Across Flats | 2 5/8 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 5, Thread Size 1 3/4 In.-12, Hex Width 2 5/8 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Rod, 5/8"-11 Thread to 5/8"-11 Thread, 1 ft, Steel, Black Oxide, 2 PK (40817)
- SIMPSON STRONG-TIE G90 Framing Anchor (LTP4)
- NU-SET Carriage Bolt 3/8", x 12", Zinc (2894)
- ZORO SELECT 1/4-20X1 1/2 BOLT CARRIAGE 18-8 STAINLESS STEEL (1424C188)
- ZORO SELECT 1-1/2"-6 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12005.150.0001)
- ZORO SELECT 2"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.200.0001)
- ZORO SELECT 1-3/8"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.137.0001)
- ZORO SELECT 2-1/2"-4 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.250.0001)
- ZORO SELECT 1/2"-20 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk. (287264-PG)
- ZORO SELECT 5/8"-18 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12020.062.0001)
- ZORO SELECT 1-3/8"-6 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.137.0001)
- Zoro Select Castle Nuts