Shop All Castle Nuts
Zoro Select
1-3/4"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut
Mfr # U12020.175.0001
Zoro # G2520826
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1 3/4"-12
- Dia./Thread Size 1-3/4"-12
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12020.175.0001
- Zoro # G2520826
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 1 3/4"-12 |
Dia./Thread Size | 1-3/4"-12 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 2 5/8 in |
Width Across Flats | 2 5/8 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 1 3/4 In.-12, Hex Width 2 5/8 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 3/16x3/4in, 3150lb, PK50 (U39140.018.0075)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U55000.050.0500)
- GRIP-RITE Deck Screw, #9 x 3 in, Flat Head, Torx Drive (3GCS10BK)
- RECOIL Helical Insert, Free-Running, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (07103)
- ZORO SELECT 1-5/8"-5-1/2 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.162.0001)
- ZORO SELECT 1-3/4"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.175.0001)
- ZORO SELECT Hex Nut, 1-1/4-12, Plain, Grade 5 (U12025.125.0001)
- ZORO SELECT 1-1/4"-7 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.125.0001)
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK50 (M12020.160.0150)
- ZORO SELECT 1-1/4"-7 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12005.125.0001)
- ZORO SELECT 1/2-13 CASTLE NUTS ZINC (50NHC)
- Zoro Select Castle Nuts