Shop All Butt Hinges
Zoro Select
1 1/8 in W x 3 in H zinc plated Strap Hinge
Mfr # 1RCG1
Zoro # G3028191
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Round
- Door Leaf Height 1 1/8 in
- Door Leaf Thickness 0.056 in
- Door Leaf Width 3 in
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RCG1
- Zoro # G3028191
- UPC # 190735031711
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 1 1/8 in |
Door Leaf Width | 3 in |
Frame Leaf Height | 1 1/8 in |
Frame Leaf Width | 3 in |
Hole Size | 0.21 in |
Details
Corners | Round |
Door Leaf Thickness | 0.056 in |
Finish | zinc plated |
Holes per Leaf | 3 |
Material | Steel |
Mounting | Full Surface |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Features | Non Removable Pin Type |
Frame Leaf Thickness | 0.056 in |
Ligature Resistant | No |
Hardware | Included |
Pin Material | Steel |
Holes | With |
Item | Strap Hinge |
Bearing Type | Plain |
Pin Type | Nonremovable |
Description
Strap Hinge, Steel Material, Zinc Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 1 1/8 in Door Leaf Height, 1 1/8 in Frame Leaf Height, 3 in Door Leaf Width, 3 in Frame Leaf Width, 0.056 in Door Leaf Thickness, 0.056 in Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type, Hole Size 0.21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 24"W x 30"H (GVPVE24X3001FUN)
- MSI Gridscale Gris 12 In. X 24 In. Matte Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0307)
- LUCKY LINE LuckyLine: 1 INCH SPLIT RING NPS, PK 10 (LKL-7840010)
- NATIONAL HARDWARE Chain Bolt Zinc 6" (N150-771)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Satin Nickel Door and Butt Hinge (56-263SNK)
- ZORO SELECT 3 in W x 4 in H Stainless steel Lift-Off Hinge (3HUH7)
- ZORO SELECT 4 in W x 4 in H Satin Nickel Door and Butt Hinge (8-468SNK)
- ZORO SELECT 11/16 in W x 2 1/2 in H Black Powder Coat Lift-Off Hinge (1XMG9)
- ZORO SELECT 1 1/4 in W x 4 in H zinc plated Strap Hinge (1RCH9)
- ZORO SELECT 5/8 in W x 36 in H Stainless steel Continuous Hinge (1CAK5)
- DELTANA Bright Brass Square Hinge (DSB33-UNL)
- Zoro Select Butt Hinges