Shop All Pipe Fitting Insulation
Zoro Select
1-1/8" Fiberglass Tee Pipe Fitting Insulation, 2" Wall
Mfr # TEE450
Zoro # G3716151
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape Tee
- Material Fiberglass
- Approx. R Value 10
- Fits Tube Size 1 1/8 in
- Wall Thickness - Insulation 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TEE450
- Zoro # G3716151
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Tube Size | 1 1/8 in |
Details
For Fitting Shape | Tee |
Item | Pipe Fitting Insulation |
Material | Fiberglass |
Approx. R Value | 10 |
Wall Thickness - Insulation | 2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Color | White |
Insulation Body Material | Fiberglass |
Insulation Approx. R Value | 10.0 |
Insulation Color | White |
Pipe Insulation Item | Pipe Fitting Insulation |
Temp. Range | 0 Degrees to 450 Degrees F |
For Tube I.D. | 1 in |
Wall Thickness | 2 in |
For Tube O.D. | 1-1/8" |
Standards | ASTM C407, ASTM C547 |
For Fitting Type | Tee |
Insulation Nominal I.D. | 1 1/8 in |
For Use On | Piping |
R Value | 10 |
Installation Style | Slit |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 1 1/8 in, Wall Thickness 2 in, Form Tee, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 10, Color White, For Tube Outside Diameter 1 1/8 in, Standards ASTM C407, ASTM C547, ASTM E84, Outside Diameter 5 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV 1-1/8" Washdown Hose 75 ft, EPDM (H75W3)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X10)
- LEGRIS Push-to-Connect Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3102 10 00)
- BANJO Polypropylene Line Strainers (LS320)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL308)
- ZORO SELECT 1-5/8" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE444)
- ZORO SELECT 1-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL333)
- ZORO SELECT 1-1/2" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE415)
- ZORO SELECT 7/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL332)
- ZORO SELECT 4-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL339)
- JOHNS MANVILLE 4-1/2" Max. O.D. PVC Insulated Fitting Cover (29490)
- Zoro Select Pipe Fitting Insulation