Shop All Square Nuts
Zoro Select
1-1/8"-7 Low Carbon Steel Zinc Plated Finish Square Nut - Regular
Mfr # U11140.112.0001
Zoro # G3429697
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1-1/8"-7
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Low Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11140.112.0001
- Zoro # G3429697
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 1-1/8"-7 |
Width Across Flats | 1 11/16 in |
Nut Height | 1 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Square Width | 1 11/16 in |
Thread Size | 1 1/8"-7 |
Square Height | 1 in |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size 1 1/8 In.-7, Square Height 1 in, Square Width 1 11/16 in, System of Measurement Inch, Thread Direction Right Hand, Color Zinc Plated, Dimensional Standards ANSI/ASME B18.2.2, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards SAE J995, Pack Size Small Pack, REACH Compliant No, Removable Yes, Resistance Properties Not Applicable, Rockwell Hardness B68-C32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON 1/4-inch x 2-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3230)
- L.H. DOTTIE Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1 in L, 100 PK (5MB5161)
- ZORO SELECT Grade B7, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 5 PK (HVHS.000068.50)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Plain Steel, 1 in Length, 4 PK (60295)
- ZORO SELECT 1/4"-20 Carbon Steel Plain Finish Square Nut - Heavy, 50 pk. (U11122.025.0001)
- ZORO SELECT 3/4"-10 Carbon Steel Plain Finish Square Nut - Heavy, 5 pk. (U11122.075.0001)
- ZORO SELECT #6-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (NUT90106C)
- ZORO SELECT 5/8-11 HEAVY SQUARE NUT PLAIN (62NQHP)
- ZORO SELECT 1/4"-20 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20250-100BX)
- ZORO SELECT 1"-8 Low Carbon Steel Plain Finish Square Nut - Regular, 5 pk. (U11120.100.0001)
- ZORO SELECT 3/8"-16 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.037.0001)
- Zoro Select Square Nuts