Shop All Square Nuts
Zoro Select
1-1/8"-7 Low Carbon Steel Plain Finish Square Nut - Regular
Mfr # U11120.112.0001
Zoro # G3429566
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1-1/8"-7
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Low Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U11120.112.0001
- Zoro # G3429566
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 1-1/8"-7 |
Nut Height | 1 in |
Width Across Flats | 1 11/16 in |
Thread Size | 1 1/8"-7 |
Square Height | 1 in |
Square Width | 1 11/16 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Low Carbon Steel |
Material Grade | Low Carbon |
Fastener Finish | Plain |
Item | Square Nut |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Finish | Black Oxide |
Finish Type | Black Oxide |
Thread Type | UNC |
Material Grade/Class | Grade A |
Bolt Compatibility | Grade 2 |
Material | Steel |
Thread Direction | Right Hand |
Material Type | Steel |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Black Oxide, Thread Size 1 1/8 In.-7, Square Height 1 in, Square Width 1 11/16 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (SC2212045-050P)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 25 PK (U51050.037.0175)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.58 in L, Aluminum, 25 PK (ALA1-420-165)
- ZORO SELECT Set Screw, M20 x 2.50mm, 50mm L, PK5 (M51250.200.0050)
- ZORO SELECT 1/2-13 HEAVY SQUARE NUT PLAIN (50NQHP)
- ZORO SELECT 1-1/4"-7 Low Carbon Steel Plain Finish Square Nut - Regular (U11120.125.0001)
- ZORO SELECT 3/4-10 SQUARE NUT REGULAR GALVANIZED (75NQRG)
- ZORO SELECT 1/2"-13 Steel Hot Dip Galvanized Finish Square Nut - Regular, 50 pk. (SQNI2050G-050BX)
- ZORO SELECT 1/2"-13 Stainless Steel Plain Finish Square Nut - Regular, 10 pk. (U51096.050.0001)
- ZORO SELECT 1 1/2-6 SQUARE NUT REGULAR ZINC (150NQR)
- ZORO SELECT 3/8"-16 Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (SQNI20370-100BX)
- Zoro Select Square Nuts