Shop All Castle Nuts
Zoro Select
1-1/8"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut
Mfr # U12025.112.0001
Zoro # G2520771
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1 1/8"-12
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12025.112.0001
- Zoro # G2520771
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 1 1/8"-12 |
Dia./Thread Size | 1-1/8"-12 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 1 11/16 in |
Width Across Flats | 1 11/16 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 5, Thread Size 1 1/8 In.-12, Hex Width 1 11/16 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 50 PK (U55050.037.0075)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02925)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 5 in L, Steel Blue Ruspert, 25 PK (53252)
- ZORO SELECT Cotter Pin, Bridge, 11/64 in Pin Dia, 3-3/8 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (2UJR4)
- ZORO SELECT 1-3/4"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.175.0001)
- ZORO SELECT 1-1/4"-7 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12005.125.0001)
- ZORO SELECT 3/4"-10 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12005.075.0001)
- ZORO SELECT 1"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (372305G)
- ZORO SELECT 3/4"-10 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12006.075.0001)
- ZORO SELECT 1-1/2"-6 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12030.150.0001)
- ZORO SELECT 5/8"-18 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (351205G)
- Zoro Select Castle Nuts