Shop All Butt Hinges
This Product is Discontinued
Zoro Select
1 15/32 in W x 2 3/4 in H Galvanized Steel Spring Hinge (Discontinued)
Mfr # 1RBV1
Zoro # G3031761
This Product is Discontinued
Key Features
- Corners Round
- Door Leaf Height 2 3/4 in
- Door Leaf Thickness 0.08 in
- Door Leaf Width 1 15/32 in
- Finish Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RBV1
- Zoro # G3031761
- UPC # 190735031469
- Country of Origin Multiple
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 3/4 in |
Door Leaf Width | 1 15/32 in |
Frame Leaf Height | 2 3/4 in |
Frame Leaf Width | 1 15/32 in |
Description
Spring Hinge, Steel Material, Steel Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 2 3/4 in Door Leaf Height, 2 3/4 in Frame Leaf Height, 1 15/32 in Door Leaf Width, 1 15/32 in Frame Leaf Width, 0.08 in Door Leaf Thickness, 0.08 in Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.