Shop All Black Pipes
Zoro Select
1-1/4" x 9" Black Pipe Nipple Sch 80
Mfr # 90713
Zoro # G1592692
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 9 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90713
- Zoro # G1592692
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 9 in |
Inside Dia. | 1 17/64 in |
Pipe Size (Nominal) | 1-1/4" |
Outside Dia. | 1 21/32 in |
Pipe Size (Fittings) | 1-1/4" |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Overall Length | 9 in |
Inside Diameter | 1 17/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 17/64 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2730 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2730 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROOTORPORATION GAL PRO Drain Opener (1084)
- ASCO 24V DC Polymide, Polyphenylene Ether Solenoid Valve, Normally Open, 3/4 in Pipe Size (K212A044S0100F1)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 4" Coupler x 4" Hose Shank (BULK-CGF-31)
- KEENEY MFG Stem For Pr Pfistr 3G-3C (9D0018865B)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T6WNH12)
- ZORO SELECT 1" x 12" Black Pipe Nipple Sch 40 (5P699)
- ZORO SELECT 1-1/2" x 6" Black Pipe Nipple Sch 40 (5P725)
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE Black Pipe Sch 80 (90723)
- ZORO SELECT 1/8" MNPT x MNPT Black Close Pipe Nipple Schedule 80 (1LLU4)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P629)
- LEGEND VALVE 2" X 10" BLACK NIPPLE (355-174E)
- Zoro Select Pipes