Shop All Black Pipes
Zoro Select
1-1/4" x 9" Black Pipe Nipple Sch 80
Mfr # 40713
Zoro # G0248543
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 9 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40713
- Zoro # G0248543
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 9 in |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 1 11/16 in |
Inside Dia. | 1 1/4 in |
Inside Diameter | 1 1/4 in |
Overall Length | 9 in |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 11/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1980 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1980 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Kitchen Faucet Handles, Handle Lg Wnsr (940-4440)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1005)
- ZORO SELECT 3/4" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-107)
- PFISTER Pfister Classic 2-Handle 4" Centerset Bathroom Faucet in BN (LF-WL2-230K)
- ZORO SELECT 3/4" x 9" Black Pipe Nipple Sch 40 (5P680)
- ZORO SELECT 4" x 3 ft. Non-Threaded Black Pipe Sch 40 (21220LS)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLX1)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P629)
- ZORO SELECT 3/8" x 4-1/2" Black Pipe Nipple Sch 80 (1LMA3)
- ZORO SELECT 3/4" x 8" Black Pipe Nipple Sch 80 (1LMG9)
- ZORO SELECT 4" x 7" Black Pipe Nipple Sch 40 (0830054805)
- Zoro Select Pipes