Shop All Black Pipes
Zoro Select
1-1/4" x 9-1/2" Black Pipe Nipple Sch 40
Mfr # 0830031407
Zoro # G2766018
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 9.5 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0830031407
- Zoro # G2766018
- UPC # 690291107870
- Country of Origin Indonesia
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 9.5 in |
Pipe Size (Fittings) | 1-1/4" |
Outside Diameter | 1 21/32 in |
Inside Diameter | 1 3/8 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 9 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 9 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP011224E)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDDJ18ABCP)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Adapter Tee (APXMT12)
- WINGITS 36" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS36)
- ZORO SELECT 1/2" x 5-1/2" Black Pipe Nipple Sch 80 (1LMD1)
- ZORO SELECT Pipe, 150 psi, SS, 20 (E6BNG26)
- ZORO SELECT 3" x 8" Black Pipe Nipple Sch 40 (590-080)
- ZORO SELECT 3/4" MNPT x 6 ft. TBE Black Pipe Sch 40 (584-720)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 40 (5P736)
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 40 (5P690)
- ZORO SELECT 1-1/2" x 5-1/2" Black Pipe Nipple Sch 80 (40809)
- Zoro Select Pipes