Shop All Black Pipes
Zoro Select
1-1/4" x 8" Black Pipe Nipple Sch 160
Mfr # 82712
Zoro # G3242267
original price:
$18.97
26% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 82712
- Zoro # G3242267
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 8 in |
Pipe Size (Nominal) | 1-1/4" |
Outside Dia. | 1 21/32 in |
Pipe Size (Fittings) | 1-1/4" |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Overall Length | 8 in |
Inside Diameter | 1 1/4 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1 1/4 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 900 psi @ 150 Degrees F, Maximum Steam Pressure 4145 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 8 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Three Bolt, 8 In, 304SS (330-149)
- DELTA Universal Showering Components Shower Arm & Flange (U4993-SS)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1-1/4" Pipe Size (6RCV2)
- K-FLEX USA 4-1/2" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068448)
- ZORO SELECT 2" x 18" Black Pipe Sch 80 (90917)
- ZORO SELECT 1/2" x 5-1/2" Black Pipe Nipple Sch 80 (1LMD1)
- ZORO SELECT 3/4" MNPT x 18" TBE Black Pipe Sch 40 (584-180)
- ZORO SELECT 3/4" x 7" Black Pipe Nipple Sch 80, Wall Thickness: 1/8 in (40511)
- ZORO SELECT 1-1/2" x 3-1/2" Black Pipe Nipple Sch 80 (1LMR5)
- ZORO SELECT Nipple, 150 psi, SS, 8 (T4WNH11)
- ZORO SELECT 2" MNPT x MNPT Black Steel Black Pipe Nipple Assortment Schedule 40 (6KC77)
- Zoro Select Pipes