Shop All Black Pipes
Zoro Select
1-1/4" x 8-1/2" Black Pipe Nipple Sch 40
Mfr # 0830031001
Zoro # G2766027
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 8.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0830031001
- Zoro # G2766027
- UPC # 690291105937
- Country of Origin Indonesia
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 8.5 in |
Pipe Size (Nominal) | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 8 1/2 in |
Outside Diameter | 1 21/32 in |
Inside Diameter | 1 3/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 8 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Socket, Cast Iron 1/8 Bend (220604)
- SPRINGER PARTS O-Ring, EPDM (FDA); Replaces Waukesha Cherry-Burrell Part# E70327 (E70327SP)
- VIEGA Viega ProPress di-electric union, 1-1/4" x 1-1/4" (79170)
- MUELLER INDUSTRIES VALVE BALL 1/2"" C X C LL (107-023NL)
- ZORO SELECT 1" x 11" Black Pipe Nipple Sch 40 (585-110)
- ZORO SELECT 1" MNPT x 4 ft TBE Black Pipe Sch 40 (585-480)
- ZORO SELECT 2-1/2" x 8" Black Pipe Nipple Sch 40 (589-080)
- ZORO SELECT 1/2" MNPT x 2 ft TBE Black Pipe Sch 160 (82418)
- ZORO SELECT 1-1/2" x 6-1/2" Black Pipe Nipple Sch 40 (0830034609)
- ZORO SELECT Pipe, 150 psi, SS, 16 (E4BNK16)
- ZORO SELECT 1-1/4" Close Black Pipe Nipple Sch 40 (5P700)
- Zoro Select Black Pipes