Shop All Black Pipes
Zoro Select
1-1/4" x 6-1/2" Black Pipe Nipple Sch 40
Mfr # 0830030201
Zoro # G2766036
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 6.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0830030201
- Zoro # G2766036
- UPC # 690291105906
- Country of Origin Indonesia
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 6.5 in |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size (Nominal) | 1-1/4" |
Nominal Pipe Size | 1 1/4 in |
Inside Diameter | 1 3/8 in |
Overall Length | 6 1/2 in |
Outside Diameter | 1 21/32 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 6 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-6-4)
- ZORO SELECT 1/2" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-084)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", CPVC/EPDM, FPT x FPT (BFA2020TES)
- HONEYWELL Two-Way Globe Valve, 1/2 In NPT, 1.85 Cv (V5011N1024)
- ZORO SELECT 2-1/2" x 7" Black Pipe Nipple Sch 80 (41011)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T6WNG12)
- ZORO SELECT 1/2" x 2-1/2" Black Pipe Nipple Sch 160 (82403)
- ZORO SELECT 3/8" Close Black Pipe Nipple Sch 40 (5P633)
- ZORO SELECT 1-1/4" x 5 ft Non-Threaded Black Pipe Sch 40 (586-600LS)
- ZORO SELECT 3" x 5" Black Pipe Nipple Sch 40 (2WV74)
- ZORO SELECT 1" x 5 ft. Non-Threaded Black Pipe Sch 40 (585-600LS)
- Zoro Select Black Pipes