Shop All Black Pipes
Zoro Select
1-1/4" x 5 ft Non-Threaded Black Pipe Sch 40
Mfr # 586-600LS
Zoro # G2737524
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 5 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 586-600LS
- Zoro # G2737524
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 5 ft |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 1 11/16 in |
Pipe Size (Nominal) | 1-1/4" |
Inside Dia. | 1 3/8 in |
Inside Diameter | 1 3/8 in |
Overall Length | 5 ft |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 11/16 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1145 psi @ 72 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1145 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Deluxe Framed Sliding Shower Door 43-7/8"–48-7/8" W X 70" H (5976-48S)
- ZURN Pre-Rinse Hose, 7/8-20 in. FNPT Inlet (Z80000-XL-H60)
- GROHE Universal Race Chrome (46794000)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (8210601)
- ZORO SELECT 2-1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 (589-600LS)
- ZORO SELECT 2" x 5 ft. Non-Threaded Black Pipe Sch 40 (588-600LS)
- ZORO SELECT 1" x 5 ft. Non-Threaded Black Pipe Sch 40 (585-600LS)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E6BNC27)
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 80 (1LMJ4)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE Black Pipe Sch 40 (583-240)
- ZORO SELECT 3/8" x 7" Black Pipe Nipple Sch 40 (5P644)
- Zoro Select Pipes