Shop All Black Pipes
Zoro Select
1-1/4" x 5 ft. Black Steel Pipe Nipple
Mfr # 586-600
Zoro # G1615476
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 5 ft
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 586-600
- Zoro # G1615476
- UPC # 032888994768
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 5 ft |
Pipe Size (Fittings) | 1-1/4" |
Inside Dia. (In.) | 1.380 |
Outside Dia. (In.) | 1.660 |
Inside Diameter | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Overall Length | 5 ft |
Nominal Pipe Size | 1 1/4 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1145 psi @ 72 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1145 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Gasket Vbf5 1-1/2 Gasket Slip Joint (48 Pack) (5322001)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-159)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/EPDM, Socket x FPT (BFA1015CES)
- SLOAN Optima Eaf350-Ism Cp Battery Faucet 1.5 (3335107)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 80 (1LMJ9)
- ZORO SELECT 1/8" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P607)
- ZORO SELECT Nipple, 150 psi, SS, 3 (T6WNL2)
- ZORO SELECT 1/2" x 4" Black Pipe Nipple Sch 80 (40406)
- ZORO SELECT 2" x 6" Black Pipe Nipple Sch 40 (5P740)
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 80 (1LMR4)
- ZORO SELECT 1/8" x 8" Black Pipe Nipple Sch 40 (5P616)
- Zoro Select Pipes