Shop All Black Pipes
Zoro Select
1-1/4" x 5" Black Pipe Nipple Sch 80
Mfr # 40708
Zoro # G1954757
original price:
$6.59
5% off
new price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 5 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40708
- Zoro # G1954757
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 5 in |
Outside Dia. | 1 21/32 in |
Pipe Size (Fittings) | 1-1/4" |
Inside Diameter | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Overall Length | 5 in |
Nominal Pipe Size | 1 1/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 550 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1980 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Blue, Overall 250 ft L (N-4-040-BLU)
- FASTCAP Adhesive Cover Caps Pvc Black 9/16 in. 1 Sheet 52 Caps (FC.SP.14MM.BL)
- KOHLER Female 4 Pin Cable, Verdera Tl (1268722)
- ZORO SELECT 3/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNC17)
- ZORO SELECT 1-1/4" x 5 ft. Black Steel Pipe Nipple (586-600)
- ZORO SELECT 3/4" MNPT x 10 ft. TBE Black Pipe Sch 40 (584-1200)
- ZORO SELECT Nipple, Schedule 40, 23/64"ID, 316 SS, 7/8"L (ZUSA-PF-2666)
- ZORO SELECT 1-1/4" x 12" Non-Threaded Black Pipe Sch 80 (40716LS)
- ZORO SELECT 1/8" x 3" Black Pipe Nipple Sch 40 (5P609)
- ZORO SELECT Nipple, 150 psi, SS, 1 3/4 (BST4BNH01)
- BECK 1/2" x 2" Black Pipe Nipple Sch XXH (0332710201)
- Zoro Select Pipes