Shop All Black Pipes
Zoro Select
1-1/4" x 5" Black Pipe Nipple Sch 40
Mfr # 5P707
Zoro # G1916774
original price:
$4.59
5% off
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5P707
- Zoro # G1916774
- UPC # 190735920497
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 5 in |
Pipe Size (Nominal) | 1-1/4" |
Outside Dia. | 1 21/32 in |
Pipe Size (Fittings) | 1-1/4" |
Outside Diameter | 1 21/32 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 5 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 5 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA Ko4270H Elbow 4 In 45 Deg Dwv (K04270H)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 7 1/2 In L (22600035007000)
- AMERICAN STANDARD Service Sink Faucet, Wall Mount, Lever Handles, 16 gpm Flow Rate, 10-1/4 in Spout L, Brass, Chrome (8344212.004)
- BK RESOURCES 27.5 in W x 75 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink (BK8BS-3-24-12)
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 40 PK25 (10E670)
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 304 SS, 3" L (ZUSA-PF-11167)
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 160 (83110)
- ZORO SELECT Nipple, 150 psi, SS, 7 (T6BNG11)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 80 (40812)
- ZORO SELECT 2" MNPT x 2 ft TBE Black Pipe Sch 40 (588-240)
- ZORO SELECT 2" x 10" Black Pipe Nipple Sch 80 (90914)
- Zoro Select Black Pipes