Shop All Black Pipes
Zoro Select
1-1/4" x 5" Black Pipe Nipple Sch 160
Mfr # 82708
Zoro # G2932097
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 82708
- Zoro # G2932097
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 5 in |
Pipe Size (Nominal) | 1-1/4" |
Inside Dia. | 1 1/4 in |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 1 21/32 in |
Overall Length | 5 in |
Inside Diameter | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Nominal Pipe Size | 1 1/4 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1 1/4 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 900 psi @ 150 Degrees F, Maximum Steam Pressure 4145 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 5 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU72)
- DANCO Matte Stainless Steel 8 in. Shower Arm and Flange (9D00011095)
- DELTA Essa Voiceiq Single Handle Pull-Down Faucet With Touch20 Technology (9113TV-AR-DST)
- KECKLEY 2" Flanged Carbon Steel Ball Valve Inline (BVF1RF4RCSRGSL-200)
- ZORO SELECT 2" x 11" Black Pipe Nipple Sch 40 (0830040606)
- ZORO SELECT 1" x 12" Black Pipe Nipple Sch 40 (5P699)
- ZORO SELECT Nipple, 150 psi, SS, 6 (T4BNK08)
- ZORO SELECT 2" x 4-1/2" Black Pipe Nipple Sch 40 (5P737)
- ZORO SELECT 1/2" x 7" Black Pipe Nipple Sch 80 (40411)
- ZORO SELECT 3/8" x 2" Black Pipe Nipple Sch 40 (5P635)
- SMITH-COOPER 2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354003210)
- Zoro Select Pipes