Shop All Black Pipes
Zoro Select
1-1/4" x 5-1/2" Black Pipe Nipple Sch 80
Mfr # 1LMN5
Zoro # G2409687
original price:
$6.75
5% off
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 5.5 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1LMN5
- Zoro # G2409687
- UPC # 190735925133
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 5.5 in |
Outside Dia. | 1 21/32 in |
Pipe Size (Fittings) | 1-1/4" |
Overall Length | 5 1/2 in |
Outside Diameter | 1 21/32 in |
Nominal Pipe Size | 1 1/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 5 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Single Union Ball Valve, Polypropylene, 2" (49015200)
- KECKLEY Float Valve Assembly, Single, 50 psi (27SG/IB)
- ZORO SELECT 1/4" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4F4M-B)
- MUELLER INDUSTRIES FAUCET H C BASIN (120-003NLA)
- ZORO SELECT 4" x 5-1/2" Black Pipe Nipple Sch 40 (0830054201)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T6WNL11)
- ZORO SELECT 2" x 5" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40908)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNG13)
- ZORO SELECT 3" x 5-1/2" Black Pipe Nipple Sch 80 (41109)
- ZORO SELECT 1" MNPT x 3 ft. TBE Black Pipe Sch 160 (82620)
- LEGEND VALVE 1" BLACK NIPPLE RUN (355-258E)
- Zoro Select Black Pipes