Shop All Black Pipes
Zoro Select
1-1/4" x 5-1/2" Black Pipe Nipple Sch 40
Mfr # 5P708
Zoro # G1061051
original price:
$3.99
5% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 5.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P708
- Zoro # G1061051
- UPC # 190735912393
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 5.5 in |
Pipe Size (Nominal) | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 1 21/32 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 5 1/2 in |
Outside Diameter | 1 21/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 5 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-2B2B-B)
- ZORO SELECT 1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB17)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 1/2 in Pipe Size (839-251)
- THRIFCO PLUMBING 1/8 Brass Mip X Mip 90 Elbow (9493150)
- ZORO SELECT Nipple, 150 psi, SS, 4 (BST6BNF04)
- ZORO SELECT 1" MNPT x 3 ft. TBE Black Pipe Sch 160 (82620)
- ZORO SELECT 2" x 6" Black Pipe Nipple Sch 80 (40910)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T6PPF10WD)
- ZORO SELECT 1-1/2" x 5-1/2" Black Pipe Nipple Sch 80 (40809)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P621)
- LEGEND VALVE 1/8" x CLOSE BLACK NIPPLE (355-000E)
- Zoro Select Black Pipes