Shop All Black Pipes
Zoro Select
1-1/4" x 4" Black Pipe Nipple Sch 40, Wall Thickness: 1/8"
Mfr # 5P705
Zoro # G3448426
original price:
$2.89
10% off
new price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P705
- Zoro # G3448426
- UPC # 190735934319
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 4 in |
Outside Dia. | 1 21/32 in |
Pipe Size (Nominal) | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Outside Diameter | 1 21/32 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 4 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Shower Door Seals 2PK (31386)
- BECK 1-1/2" MNPT x 8-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331035402)
- POWERS Rebuild Kit (390-800 CHECKSTOP KIT)
- TECHNIFIT Fitting, PTC, Union Tee, 12mm (PUT12)
- ZORO SELECT 1-1/4" x 5 ft Non-Threaded Black Pipe Sch 40 (586-600LS)
- ZORO SELECT 1/2" x 2" Black Pipe Nipple Sch 160 (82402)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE Black Pipe Sch 80 (90418)
- ZORO SELECT Nipple, 150 psi, SS, 2 (BST4BNI01)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P660)
- ZORO SELECT 1/4" MNPT x 3 ft TBE Black Pipe Sch 80 (90220)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Black Pipe Sch 40 (587-180)
- Zoro Select Black Pipes