Shop All Black Pipes
Zoro Select
1-1/4" x 4" Black Pipe Nipple Sch 160
Mfr # 82706
Zoro # G2115136
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 82706
- Zoro # G2115136
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 4 in |
Outside Dia. | 1 21/32 in |
Inside Dia. | 1 5/32 in |
Pipe Size (Fittings) | 1-1/4" |
Overall Length | 4 in |
Inside Diameter | 1 5/32 in |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1 5/32 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 4145 psi @ 650 Degrees F, Maximum Steam Pressure 4145 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 4 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Check Guide (41303-RP)
- DANCO Sink Strainerwasher Asst (9D00088438)
- NIBCO 2-1/2" x 1" NOM C Copper Reducing Coupling (600R 21/2X1)
- JOHNSON CONTROLS Electric Valve Actuator, Proportional, 24V (VA-7482-0312)
- ZORO SELECT 4" x 5 ft. Non-Threaded Black Pipe Sch 40 (591-600LS)
- ZORO SELECT 3/8" x 4-1/2" Black Pipe Nipple Sch 80 (1LMA3)
- ZORO SELECT 1/4" MNPT x 5 ft. TBE Black Pipe Sch 80 (90222)
- ZORO SELECT 2" x 8-1/2" Black Pipe Nipple Sch 40 (0830039608)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMC3)
- ZORO SELECT 1" x 3" Black Pipe Nipple Sch 160 (82604)
- ZORO SELECT 3/4" MNPT x 18" TBE Black Pipe Sch 160 (82517)
- Zoro Select Pipes