Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/4" x 3/8" FNPT SS Reducing Coupling
Mfr # 4381036370
Zoro # G0760444
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381036370
- Zoro # G0760444
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 3/8" |
Outside Dia. | 2-3/32" |
Pipe Size | 1 1/4 in, 3/8 in |
Pipe Size (Fittings) | 1-1/4" x 3/8" |
Overall Length | 1 15/16 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 1 1/4 in x 3/8 in |
Description
Reducing Coupling, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, Polypropylene, 3", Schedule 80, 225 psi Max Pressure (TEE300)
- PRIME-LINE Prime Line 194356 Vinyl Shower Door Bottom Seal; Gray (130936)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 316 SS (ZUSA-VLV-87)
- ZORO SELECT 1-1/2" FNPT Carbon Steel Ball Valve Inline (08Q011N05112S4)
- ZORO SELECT 3/8" x 1/8" FNPT SS Reducing Coupling (4381036210)
- ZORO SELECT 2" x 1/2" FNPT SS Reducing Coupling (4381036510)
- ZORO SELECT 3/4" x 1/4" FNPT 316 SS Reducing Coupling (60RC111N034014)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7039)
- ZORO SELECT 90 Long Radius Elbow, 304 SS, 6 in (4381017900)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT x BSPT (ZUSA-PF-7987)
- LEGEND VALVE 1-1/2" X 6" 304 SS NIPPLE (304-150)
- Zoro Select Stainless Steel Pipe Fittings