Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/4" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing
Mfr # 1RRU3
Zoro # G2824981
original price:
$10.75
5% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RRU3
- Zoro # G2824981
- UPC # 190735928875
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 3/4" |
Pipe Size (Fittings) | 1-1/4" x 3/4" |
Pipe Size | 1 1/4 in, 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Hex Reducing Bushing, Stainless Steel, 304, Class Class 3000, 1 1/4 in, Male, NPT, 11 1/2, 3/4 in, Female, NPT, 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOHLER Inspection Light Kit, 12V, Overall 2" L (8894)
- RELIANCE WATER HEATERS 6GAL Elec WTR Heater (6-6-SOMS K 200)
- COBRA TOOLS Skinny Snake 10 Ft. Drain Pipe Auger (00710)
- ASAHI Valve, Ball, T-21, 1", PVC, FKM, Flanged (1608010)
- ZORO SELECT 1/2" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRP6)
- ZORO SELECT 1" x 3/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT4)
- ZORO SELECT 3/8" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRP2)
- ZORO SELECT 2" Socket Weld SS Cap (4307004230)
- ZORO SELECT Square Head Plug, 304 SS, 3/4", MNPT (ZUSA-PF-347)
- ZORO SELECT 1-1/4" Socket Weld SS Cross (4307005220)
- PARKER 1/8" MNPT SS Hex Nipple (2-2 MHN-SS)
- Zoro Select Fittings