Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/4" x 3/4" FNPT 304 SS Reducing Coupling
Mfr # 40RC111N114034
Zoro # G2544412
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40RC111N114034
- Zoro # G2544412
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 3/4" |
Pipe Size (Fittings) | 1-1/4" x 3/4" |
Pipe Size | 1 1/4 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 3/4 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Overall Length | 49 mm |
Fitting Pipe Size | 1 1/4 in x 3/4 in |
Description
Reducing Coupling, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 1/4 in, 14, 3/4 in, Female, NPT, 3/4 in, 14, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KB1795AXBS)
- SLOAN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Royal 186-1 ESS)
- PFISTER Residential 3 or 4 Hole Kitchen Faucet (GT26-4CBC)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3" OD Tube, 316SS (100300-4-655)
- ZORO SELECT 2" x 1" FNPT 304 SS Reducing Coupling (40RC111N020010)
- ZORO SELECT 1-1/2" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N112012)
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 1/2 in x 3/8 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N012038)
- ZORO SELECT 2-1/2" x 2" MNPT x FNPT 316 SS Hex Bushing (600B113N212020)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 2" L (ZUSA-PF-1369)
- ZORO SELECT 3/4" Welded SS Blind Flange (4381003410)
- MERIT BRASS 3/4 In. 304 Stainless Steel Tee - FNPT - Class 150 - 300 PSI - Import (K406-12)
- Zoro Select Stainless Steel Pipe Fittings