Shop All Black Pipes
Zoro Select
1-1/4" x 3 ft. Non-Threaded Black Pipe Sch 40
Mfr # 586-360LS
Zoro # G3231891
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 3 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 586-360LS
- Zoro # G3231891
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 3 ft |
Outside Dia. | 1 11/16 in |
Pipe Size (Nominal) | 1-1/4" |
Inside Dia. | 1 3/8 in |
Pipe Size (Fittings) | 1-1/4" |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 3 ft |
Outside Diameter | 1 11/16 in |
Inside Diameter | 1 3/8 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1145 psi @ 72 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1145 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Ball Valve, 1 1/4 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10601)
- KEENEY MFG 24.00" L, Smooth, Stainless Steel, Infinity Grab Bar, Brushed Nickel, 24", Brushed Nickel (GB2023-24BN)
- OATEY Toilet Flange, Floor (43515)
- MOEN Faucet Kit 2Handl Chr Ll (CA87888)
- ZORO SELECT 1-1/2" x 3 ft Non-Threaded Black Pipe Sch 40 (587-360LS)
- ZORO SELECT 3/4" x 3 ft Non-Threaded Black Pipe Sch 40 (584-360LS)
- ZORO SELECT 4" x 3 ft. Non-Threaded Black Pipe Sch 40 (21220LS)
- ZORO SELECT 1/8" MNPT x MNPT Black Close Pipe Nipple Schedule 80 (1LLU4)
- ZORO SELECT 1/2" x 9" Black Pipe Nipple Sch 40 (5P663)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Black Pipe Sch 160 (82420)
- ZORO SELECT 3/8" MNPT x 4 ft. TBE Black Pipe Sch 80 (90321)
- Zoro Select Black Pipes