Shop All Black Pipes
Zoro Select
1-1/4" x 2" Black Pipe Nipple Sch 160
Mfr # 82702
Zoro # G2443621
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 82702
- Zoro # G2443621
- UPC # 00190735925331
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 2 in |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 1 21/32 in |
Pipe Size (Nominal) | 1-1/4" |
Nominal Pipe Size | 1 1/4 in |
Inside Diameter | 1 1/4 in |
Overall Length | 2 in |
Outside Diameter | 1 21/32 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1 1/4 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 900 psi @ 150 Degrees F, Maximum Steam Pressure 4145 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Icemaker Filter, 0.5 gpm, 5 Micron (IC-EZ-3)
- DELTA 3-hole 8-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (35776-CZMPU-DST)
- KOHLER Aerator Assy, Unrestricted (1171998-BC)
- DIXON Spool Adapter, 1-1/2x2 In, Male Adapter (1520-AA-AL)
- ZORO SELECT 2" x 4-1/2" Black Pipe Nipple Sch 80 (1LMV2)
- ZORO SELECT 3" MNPT x 10 ft. TBE Black Pipe Sch 40 (590-1200)
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 80 (1LMR4)
- ZORO SELECT 2-1/2" x 3" Black Pipe Nipple Sch 40 (2WV64)
- ZORO SELECT Pipe (ZFB0220164)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E6BND25)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 80 (90916)
- Zoro Select Black Pipes