Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/4" x 1/4" FNPT SS Reducing Coupling
Mfr # 4381032360
Zoro # G1259343
original price:
$12.99
33% off
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381032360
- Zoro # G1259343
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1/4" |
Pipe Size (Fittings) | 1-1/4" x 1/4" |
Pipe Size | 1 1/4 in, 1/4 in |
Outside Dia. | 2-3/32" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Overall Length | 1 15/16 in |
Fitting Pipe Size | 1 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Reducing Coupling, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Galvanized Union (1LBT1)
- PFISTER Pfister Water Saving Showerhead (973-227J)
- ZORO SELECT 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (1MPN5)
- RINNAI 19.5" Condensing Vent Extension Piece, 2x4 Concentric (229309NPP)
- ZORO SELECT 3" x 2-1/2" FNPT 304 SS Reducing Coupling (40RC111N030212)
- ZORO SELECT 3/4" x 1/4" FNPT 304 SS Reducing Coupling (40RC111N034014)
- ZORO SELECT 4" x 3" FNPT 304 SS Reducing Coupling (40RC111N040030)
- ZORO SELECT 4" FNPT SS Threaded Flange (4381002710)
- ZORO SELECT 1/2" Butt Weld 304L SS Tee Sch 40 (4381018600)
- ZORO SELECT Reduce Coupling, 1-1/2"x1-1/4", 316, Thrd (4381036470)
- ZORO SELECT Union, 3/4", 150,304, Thrd Heavy (4381033640)
- Zoro Select Stainless Steel Pipe Fittings