Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/4" x 1/2" MNPT x FNPT SS Hex Reducing Bushing
Mfr # 4307000240
Zoro # G3430244
original price:
$14.75
5% off
new price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307000240
- Zoro # G3430244
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1/2" |
Outside Dia. | 1-23/32" |
Pipe Size | 1 1/4 in, 1/2 in |
Pipe Size (Fittings) | 1-1/4" x 1/2" |
Hex Size | 1 1/16 in |
Fitting Pipe Size | 1 1/4 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
Hex Reducing Bushing, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, 1 1/4 in, Male, NPT, 1/2 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 T5500NL FIP x FIP CURB S (314-256NL)
- ZORO SELECT Water Heater Element (TG1253 430377)
- JACKSON Twist Handle Assy (45102002600)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 1-1/2" FNPT x MNPT (ZUSA-PF-6729)
- ZORO SELECT 3/8" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307000202)
- ZORO SELECT 2-1/2" x 1" MNPT x FNPT SS Hex Reducing Bushing (4307000274)
- ZORO SELECT 1/2" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307000206)
- ZORO SELECT 2" MNPT SS Hex Head Plug (4307000466)
- ZORO SELECT 1/2" Slip On SS Slip-On Flange (4381003800)
- ZORO SELECT 4" Welded SS Weld Neck Flange Sch 40 (4381004660)
- ZORO SELECT 4" FNPT 316 SS Threaded Cap (60RDC111N040)
- Zoro Select Fittings