Shop All Galvanized Pipe Fittings
Zoro Select
1-1/4" x 1/2" FNPT Galvanized Reducing Elbow
Mfr # 0811009406
Zoro # G2766255
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0811009406
- Zoro # G2766255
- UPC # 690291879883
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1/2" |
Pipe Size (Fittings) | 1-1/4" x 1/2" |
Fitting Pipe Size | 1 1/4 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in, 1/2 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN Sch 5 Tri-Clamp (For Pipe Size Ferrules) - 304SS (13MHHV-2-304)
- MOEN Haelyn One-Handle High Arc Pulldown Kitchen Faucet in Spot Resist Stainless (87627SRS)
- OATEY Closet Flange, Replacement, 4" Pipe Size (43651)
- ZORO SELECT PVC Cap, NPT, 1 in Pipe Size (848-010)
- ZORO SELECT 3/4" FNPT Galvanized Union (5P959)
- ZORO SELECT 1-1/2" MNPT Galvanized Hex Head Plug (1MPN1)
- ZORO SELECT 3/8" MNPT Galvanized Hex Head Plug (1MPL5)
- ZORO SELECT Coupling, Metal, Class 100, 3/4" Pipe Size (78076)
- ZORO SELECT 1/2" FNPT Galvanized Union (5P958)
- ZORO SELECT 1/2" x 3/8" FNPT Galvanized Reducer (5P928)
- B & K STZ Industries 3/4 in. FIP each Galvanized Malleable Iron Floor Flange (311UPF-34)
- Zoro Select Fittings