Shop All CPVC Pipes
Zoro Select
1-1/4" x 10 ft. Non-Threaded CPVC Pipe Sch 80
Mfr # H0800125CG1000
Zoro # G3399523
Sold in multiples of 3 for $154.47
Item requires special delivery charges. A $18.33 per item surcharge will be applied.
$154.47
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 10 ft
- Pipe Type Pipe
- Pipe Schedule 80
- Pipe Connection Type Non-Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H0800125CG1000
- Zoro # G3399523
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 10 ft |
Pipe Size (Nominal) | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Overall Length | 10 ft |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 33/50 in |
Description
Pipe, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material CPVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 520 psi @ 73 Degrees F, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 33/50 in, Overall Length 10 ft, Schedule Schedule 80, Side A Connection Type Plain End, Side A Gender Female, Side B Connection Type Plain End
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 08 10WP2)
- ZORO SELECT 2" FNPT 304/304L SS 45 Degree Elbow (4000300312)
- INTERSTATE PNEUMATICS 3/8 Inch NPSM Male x 3/8 Inch NPTF Male - Ball Seat Brass Adapter (FA616B)
- NIBCO 1/2" NOM C x 1/2" FNPT Copper 90 Degree Elbow (U7073 1/2)
- ZORO SELECT 3/4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800075CG1000)
- ZORO SELECT 3" x 10 ft Non-Threaded CPVC Pipe Sch 80 (H0800300CG1000)
- ZORO SELECT CPVC Pipe, 1 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800100CG1000)
- ZORO SELECT Pipe, 1" Pipe Size - Nominal (CTS-010-10)
- ZORO SELECT 2" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-256)
- ZORO SELECT 2" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (887-120C)
- PROFESSIONAL PLASTICS Gray CPVC Schedule 40 Pipe, 6.000 Nominal X 20 FT [Each] (TCPVCGY6.000X20FTSCH40)
- Zoro Select Pipes