Shop All Black Pipes
Zoro Select
1-1/4" x 10" Black Pipe Nipple Sch 40
Mfr # 5P713
Zoro # G1196447
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P713
- Zoro # G1196447
- UPC # 190735913772
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 10 in |
Pipe Size (Nominal) | 1-1/4" |
Outside Dia. | 1 21/32 in |
Pipe Size (Fittings) | 1-1/4" |
Outside Diameter | 1 21/32 in |
Overall Length | 10 in |
Nominal Pipe Size | 1 1/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 10 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Reducing Bushing, MNPT, 3/4" x 1/2" Pipe Size (VS209P-12-8)
- FLUIDMASTER Sink Supply Line Fits All 16In (B4F16U)
- KOHLER Stopper (1044620-RGD)
- KOHLER Nut, Cartridge (1226705)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T4PPE10WD)
- ZORO SELECT 1" MNPT x 10 ft TBE Black Pipe Sch 40 (585-1200)
- ZORO SELECT 2" x 3" Black Pipe Nipple Sch 80 (1LMU8)
- ZORO SELECT 2" Close Black Pipe Nipple Sch 80 (40900)
- ZORO SELECT Pipe, 150 psi, SS, 16 (E6BNE26)
- ZORO SELECT 3/8" x 1-1/2" Black Pipe Nipple Sch 80 (1LLZ6)
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 40 PK25 (10E670)
- Zoro Select Black Pipes